Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Mighty-Mate 3/10 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Zoro #: G0749481
  • Mfr #: M53

Mighty-Mate 3/10 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Zoro #: G0749481
  • Mfr #: M53

$188.59 /ea

Details
  • HP: 3/10
  • GPM of Water @ 15 Ft. of Head: 19
  • Max. Liquid Temp.: 130 Degrees F
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoeller #M53 Specifications

  • Zoro #: G0749481
  • Mfr #: M53
HP: 3/10 GPM of Water @ 15 Ft. of Head: 19
Max. Liquid Temp.: 130 Degrees F Phase: single
Discharge NPT: 1-1/2" Manufacturers Warranty Length: 3 yr.
Duty: Continuous GPM of Water @ 10 Ft. of Head: 34
Motor Type: Thermally Protected Off Point: 3"
Diameter: 10-3/32" Base Material: Polypropylene
Alarm: No Features: Float Operated, Corrosion-Resistant, Powder Coated Epoxy Finish, Stainless Steel Screws, Switch Arm, Guard and Handle, Watertight Neoprene Square Ring Between Motor and Pump Housing, Entire Unit Pressure Tested After Assembly
Max. Temp.: 130 Degrees F Cord Length: 9 ft.
GPM of Water @ 5 Ft. of Head: 43 Gauge/Conductor: 18/3
Amps: 9.7 Housing Material: Cast Iron or Bronze
Switch Type: Vertical Voltage: 115V
Hz: 60 Motor RPM: 1550
Impeller Material: Plastic, Cast Iron or Bronze Height: 10-1/16"
Mechanical Seal: CRB/CMC On Point: 7-1/4"
NEC Cord Designation: SJTW Item: Submersible Sump Pump
Shaft Seal: Carbon/Ceramic Thermal Protection: yes
Max. Dia. Solids: 1/2" Max. Head: 19.25 ft.
Country of Origin (subject to change): United States

Description

Shop Zoro’s large selection of utility pumps, including submersible sump pumps and pedestal sump pumps. Take a look at the features for Zoeller Submersible Sump Pump. Voltage: 115, Hp: 3/10, Housing Material: Cast iron.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #M53