Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Mighty-Mate 3/10 HP 1-1/2" Submersible Sump Pump 115V

  • Zoro #: G2888891
  • Mfr #: N53

$169.99

  • Impeller Material - Pumps: Polypropylene
  • Phase: single
  • Switch Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Zoeller #N53 Specifications

  • Zoro #: G2888891
  • Mfr #: N53
Impeller Material - Pumps: Polypropylene Phase: single
Switch Type: None Amps - Pumps: 9.70
Base Material: Polypropylene Gauge/Conductor: 18/3
Switch Type - Pumps: No Switch Included GPM of Water @ 10 Ft. of Head: 34
Impeller Material: Plastic, Cast Iron or Bronze NEC Cord Designation: SJTW
Voltage - Pumps: 120VAC Item: Submersible Sump Pump
Thermal Protection: yes Item - Sump Pumps: Submersible Sump Pump
Housing Material: Cast Iron or Bronze Amps: 9.7
Alarm Included: No GPM of Water @ 5 Ft. of Head: 43
Max. Dia. Solids: 1/2" Motor RPM: 1550
Max. Liquid Temp.: 130 Degrees F HP: 3/10
Voltage: 115V Max. Head: 19.25 ft.
GPM of Water @ 15 Ft. of Head: 19 Hz: 60
Motor Type: Thermally Protected Alarm: No
Height: 10-1/16" Shaft Seal: Carbon/Ceramic
Max. Diameter Solids: 1/2" Max. Head - Pumps: 19 ft.
Cord Length - Pumps: 10 ft. Max. Temp.: 130 Degrees F
Pump HP: 3/10 Shaft Seal Material - Pumps: Carbon, Ceramic
Mechanical Seal: CRB/CMC Discharge NPT: 1-1/2"
Cord Length: 15 ft. Manufacturers Warranty Length: 3 yr.
Diameter: 10-3/32" Pump Body Material: Cast Iron
Country of Origin (subject to change): United States

Description

Unlike pedestal sump pumps that are mounted above the sump, submersible sump pumps are entirely mounted inside the sump. Here is some additional information about Zoeller Submersible Sump Pump. Voltage: 115, Hp: 3/10, Housing Material: Cast iron.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #N53