KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sump Pump, Water Powered, 3/4 In. NPT

ZOELLER| Zoro #: G0460783| Mfr #: 503-0005

$179.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: PVC
Outlet: 1-1/2"
Height: 38-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460783 Mfr #: 503-0005
Housing Material: PVCOutlet: 1-1/2"
Height: 38-3/4"GPM of Water @ 15 Ft @ 30, 50 PSI: N/A, 11.2
Discharge NPT: 1-1/2"Width: 5-1/2"
GPM of Water @ 5 Ft @ 30, 50 PSI: 10.2, 15.8Off Point: 1" above suction screen of foot valve
Max. Dia. Solids: clear waterMaterial of Construction: PVC
Switch Type: Vertical FloatDiameter: 9"
Length: 43"Min./Max. Pressure (PSI): 20/100
Manufacturers Warranty Length: 3 yr.Max. Liquid Temp.: 100 Degrees F
On Point: 2" above on level of primary pumpInlet Connection: 3/4
Max. Head: 42 ft.Agency Compliance: IAPMO
GPM of Water @ 10 Ft @ 30, 50 PSI: 8, 15.8GPM of Water @ 20 Ft @ 30, 50 PSI: N/A, 6.5
Country of Origin (subject to change): United States

Description

Sump Pump, Water Powered, Inlet Connection 3/4, Discharge NPT 1 1/2 In., Max. Head 42 Ft., Width 5 1/2 In., Height 38 3/4 In., Material of Construction PVC, Max. Fluid Temp. 100 F, Min. Sump Pit Dia. 18 In., Min./Max. Pressure (PSI) 20/100, Switch Type Vertical Float, Agency Compliance IAPMO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews