Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4" or 1-1/2" Slip PVC Full Flow Check Valve

  • Zoro #: G0359283
  • Mfr #: 30-0181

$12.00

  • Connection Type: Slip x Slip
  • Pipe or Tube Size - Check Valves: 1-1/4" or 1-1/2"
  • Item: Full Flow Check Valve
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoeller #30-0181 Specifications

  • Zoro #: G0359283
  • Mfr #: 30-0181
Connection Type: Slip x Slip Pipe or Tube Size - Check Valves: 1-1/4" or 1-1/2"
Item: Full Flow Check Valve Application - Valves: Pumps
Sub-Category: PVC Full Flow - Valves: Yes
Seal Material - Check Valves: Neoprene Flow Design: Single
Max. Temp. - Valves: 130 Degrees F Mechanism and Body Design: Inline Swing
Material of Construction: PVC Max. Steam Pressure - Valves: Not Rated
Mounting Orientation - Check Valves: Horizontal, Vertical Max. Water Pressure - Valves: 4.30 psi @ 130 Degrees F
Flow: Full Flow Mounting Position: Vertical or Horizontal
Connection Type - Check Valves: Clamp x Clamp Max. Water Pressure: 4.3 psi @ 130 Degrees F
Body Material: PVC Size: 1-1/4", 1-1/2"
Body Material - Valves: PVC Item - Check Valves: Check Valve
Seat Material - Check Valves: PVC Max. Pressure: 4.3 psi @ 130 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can join a check valve with other valves and backflow preventers to make sure that your system is functioning correctly. Take a look at the features for Zoeller Full Flow Check Valve. Size: 1-1/4" or 1-1/2", Connection Type: Slip x Slip.

Reviews of Zoeller #30-0181