Zoeller
Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V
- Zoro #: G8540271
- Mfr #: G405
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,777.71
Zoeller #G405 Specifications
- Zoro #: G8540271
- Mfr #: G405
- HP: 3
- Phase - Pumps: 3
- Switch Actuation: No Switch Included
- Body Material: Cast Iron
- Base Material: Cast Iron
- Flow Rate @ 10 Ft. of Head: 326 gpm
- Max. Head: 38.0 ft
- Impeller Material: Cast Iron
- Max. Diameter Solids: 3 in
- Manufacturers Warranty Length: 1 yr
- Motor Type: 3-Phase
- Item: Sewage Ejector Pump
- Max. Liquid Temp.: 140 Degrees F
- GPM of Water @ 15 Ft. of Head: 284
- Voltage - Pumps: 460VAC
- GPM of Water @ 30 Ft. of Head: 134
- Cord Length - Pumps: 20 ft.
- GPM of Water @ 25 Ft. of Head: 197
- Discharge NPT: 4"
- Pump HP: 3
- Motor RPM: 1725
- Thermal Protection: Yes
- GPM of Water @ 10 Ft. of Head: 326
- Pump Body Material: Cast Iron
- Cord Length: 20 ft
- Agency Compliance: CSA Certified, UL Listed
- Height: 26"
- Shaft Seal: Carbon Steel
- Housing Material: Cast iron
- Phase: 3
- Impeller Material - Pumps: Cast Iron
- Switch Type: None
- Amps - Pumps: 6.10
- Input Phase AC: 3
- GPM of Water @ 5 Ft. of Head: 361
- Shaft Seal Material - Pumps: Carbon Steel
- Diameter: 16-1/8"
- Amps: 6.10
- Bearing Type: Ball
- Item - Sewage Pumps: Submersible Sewage Pump
- Pump Type: Manual
- GPM of Water @ 20 Ft. of Head: 284
- Switch Type - Pumps: No Switch Included
- Max. Head - Pumps: 38 ft.
- Voltage: 460
- Max. Dia. Solids: 3"
- Min. Sump Pit Dia.: 36 in
- Flow Rate @ 15 Ft. of Head: 284 gpm
- Discharge Dia.: 4 in
- Overall Height: 26 in
- Discharge Standard: Flanged
- Duty Cycle: Continuous
- Discharge: 4 in Flanged
- Rated Voltage: 460V AC
- Switch Electrical Connection: No Switch Included
- Body Dia.: 16 1/8 in
- Flow Rate @ 20 Ft. of Head: 241 gpm
- RPM: 1,725 RPM
- Country of Origin (subject to change): United States
Description
Sewage Ejector Pump, HP 3, Rated Voltage 460V AC, Phase - Pumps 3, Amps 6.10, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 326.0 gpm, Flow Rate @ 15 Ft. of Head 284.0 gpm, Flow Rate @ 20 Ft. of Head 241.0 gpm, Max. Diameter Solids 3 in, Min. Sump Pit Dia. 36 in, Body Dia. 16 1/8 in, Overall Height 26 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoeller #G405
Explore more
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 460V G295
- ZOELLER 1 HP 2" Auto Explosion Proof Sewage Pump 230V Vertical DX284
- ZOELLER Sewage Package System 912-1165
- ZOELLER Wastewater Pump 641-0073
- ZOELLER 1/2 HP 2" Auto Explosion Proof Sewage Pump 115V Vertical MX292
- LIBERTY PUMPS P373XLE51 1/2 hp Simplex SEWAGE EJECTOR PACKAGE P373XLE51
- LIBERTY PUMPS LE41M-5 4/10 hp SEWAGE PUMP with 50' power cord LE41M-5
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V 4HU79
- FRANKLIN ELECTRIC Pump 87110398-00
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 115V WS0511BHF
- Zoeller Submersible Sewage Pumps