Skip to Main Content
We’re experiencing outages with our order-taking software, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

First Aid Kit, Gray, EMS/Trauma/Response

  • Zoro #: G0199467
  • Mfr #: 8911-003500-01
$213.52
  • Battery Life:
  • People Served Per Kit:
  • Glove Color Family:
See full product details
This item ships free.

Zoll #8911-003500-01 Specifications

  • Zoro #: G0199467
  • Mfr #: 8911-003500-01
Battery Life: People Served Per Kit:
Glove Color Family: Net Weight:
Item: First Aid Kit Battery:
Glow-in-the-Dark: Disposable:
Inside Height: Dimensions:
Inside Width: Legend Style:
Item - First Aid and Wound Care: Volume Absorbed Per Pkg.:
ATPV Rating: Hazard Risk Category (HRC):
Closure Type: Outside Depth:
Outside Width: Formula:
Depth of Cabinet: Size - First Aid and Wound Care:
Overall Height: Number of Drawers:
Cuff: Usage:
Disposable Glove Material: Mobile/Stationary:
Door Opening Width: Water Endurance:
Adhesive: Width:
Container Size: Features:
Disposable Glove Palm Thickness: Height:
First Aid ANSI Kit Type: Sign Material:
Temp. Resolution (F): Height of Cabinet:
Industry Type: Door Opening:
Case Color: First Aid Kit Application:
Color Code: Case Material:
Overall Depth: Blade Material:
Form - First Aid and Wound Care: Subject Matter:
Handle Type: Overall Length:
Sign Mounting Style: Glove Thickness:
Glove Length: Fire Rating:
Provides: Mounting Style:
Number of Bolts: Package Type - First Aid and Wound Care:
UV Resistant: Bandage Color:
Width of Cabinet: Temp. Accuracy (F):
First Aid Kit Mounting Type: Material - Cabinets:
Fits Chest Size: People Served:
Water Resistant/Waterproof: First Aid ANSI Kit Class:
For Use With: Number of Components: 1
Max. Temp. (C): Aloe Inner Surface:
Powdered/Powder Free: Lining:
Door Opening Height: Cabinet Door Type:
Container Type: Sleeve Length:
No. of Drawers: Portable:
Cabinet Color: Electrodes:
Drawer Pull Color: Cycle Time:
Finger Thickness: Format:
Temp. Resolution (C): Kit Type:
Mount Type: Type:
First Aid Kit Primary Application: Material:
Inside Depth: Outside Height:
Metal Detectable: Application - First Aid and Wound Care:
Count - First Aid and Wound Care: Color: Gray
Number of Cabinet Shelves: Temp. Range (C):
Language: Temp. Range:
Package Type: Cuff Thickness:
Max. User Codes: Door Plate Thickness:
Bandages Included: Palm Thickness:
Range: First Aid Kit ANSI Standards:
Compliance: Depth:
Finish: Chemical Resistant Glove Material:
Shelf Life: Wattage (kW):
Includes: Size:
Unitized: Application:
Legend/Background Color: Voltage (DC):
Glove Texture Location: Blade End Style:
Number of Doors: Chamber Diameter:
Watts: Special Features:
Header: Drawer Color:
Overall Width: Amps AC:
Latex Content: Item - Adhesive Bandages:
Number of Shelves: Standards:
Chamber Width: Sterile/Non-Sterile:
Number of Tests: Detects For:
Chemical Glove Resistant Material: Handle Material:
Bandage Material: Holds:
Chamber Length: Voltage (AC):
Item - Medical Cabinets: Length:
Lock Style: Legend:
Number of Pockets: Absorbent - Container Type:
Cabinet Locking Mechanism: Case Type:
Fabric Weight: First Aid Kit Type:
Waterproof: Temp. Accuracy (C):
Ambidextrous/Hand-Specific: Capacity:
Printed Language: Wall Thickness:
Disposable Glove Grade: Chamber Height:
Glove Size: Cable Length:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

First Aid Kit, EMS/Trauma/Response, Number of Components 1, Color Gray

Reviews of Zoll #8911-003500-01