Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medical Supply Case, White, Steel

  • Zoro #: G0196324
  • Mfr #: 8911-000470-01
$356.48
  • Features: Adjustable to Public Station
  • Material: Steel
  • Closure Type: Flip Open
See full product details
This item ships free.

Zoll #8911-000470-01 Specifications

  • Zoro #: G0196324
  • Mfr #: 8911-000470-01
Features: Adjustable to Public Station Material: Steel
Closure Type: Flip Open Height: 21 in
Width: 22 1/2 in Color: White
Length: 8 in Item: Medical Supply Case
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Medical Supply Case, Height 21 In., Width 22-1/2 In., Length 8 In., Material Steel, White, Closure Type Flip Open, Features Adjustable to Public Station

Reviews of Zoll #8911-000470-01