Pocket CPR, Universal

ZOLL| Zoro #: G1898906| Mfr #: 8900-1500-01

$181.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898906 Mfr #: 8900-1500-01
Case Type: BagCase Color: Clear
Case Material: PlasticPeople Served: 1
Kit Type: BulkHeight: 4"
Length: 1"Size: Universal
Disposable: YesItem: CPR Mask
Number of Components: 1Width: 2"
Country of Origin (subject to change): United States

Product Description

CPR Mask, Size Universal, Kit Type Bulk, Number of Components 1, 1 People Served, Case Type Bag, Case Material Plastic, Case Color Clear, Disposable Yes, Height 4 In., Length 1 In., Width 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.