Shop Alternate Products
This Product is Discontinued
Zoro
3/8" x 5 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7371659
Zoro # G7371659
This Product is Discontinued
Key Features
- Pneumatic Hose Length 5 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Pneumatic Hose Temp. Range -40 Degrees to 190 Degrees F