Zoro
8" L Heavy Duty Red Cable Tie PK 100
- Zoro #: G8067571
- Mfr #: G8067571
Hover or click to zoom Tap to zoom
Key Features
- Length: 8"
- Color: Red
- Width: 0.187"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Max. Bundle Dia.: 2.125"
- Material: Nylon 66
- Temp. Range: -40 to 185 Degrees F
$2.27
Pk of 100, $0.02/ea
Subtotal: $2.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro #G8067571 Specifications
- Zoro #: G8067571
- Mfr #: G8067571
- Length: 8"
- Color: Red
- Width: 0.187"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Max. Bundle Dia.: 2.125"
- Material: Nylon 66
- Temp. Range: -40 to 185 Degrees F
- Cable Tie Duty: Heavy Duty
- Standards: UL Listed
- Indoor/Outdoor: Indoor, Outdoor
- Locking Style: Self Locking Head
- Basic Material: Nylon
- Package Quantity: 100
- UL Type: 21
- Approximate Length: 8"
- Thickness: 0.052"
- Metal Detectable: No
- Country of Origin (subject to change): Taiwan, Province of China
Description
Cable Tie,Standard,7.9 In.,Red,40lb,PK100, Package Quantity 100
Reviews of Zoro #G8067571
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO 4" L Black Cable Tie PK 100 G8067486
- ZORO 8" L Heavy Duty Natural Cable Tie PK 100 G8067501
- ZORO Hook and Loop Cable Tie, Black, 1/2" G6397785
- ADVANCE CABLE TIES 11 40lb Natural WHI CAB TIE 100/BG AL-11-40-9-C
- LEVITON CABLE TIES REPLACEMENT KNOBS 12780
- GARDNER BENDER Cable Tie, Nylon, Natural 46-448
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 BT4LH-TL0
- KABLE KONTROL Inline Low Profile Cable Zip Ties – 14” Inch – Lime Green – 120 Lbs Tensile Strength, 100PK CTIL7295-LIME GREEN
- RIP-TIE Reusable Strap, Black, 1"x6", PK100, Package quantity: 100 HH-06-100-BK
- SIMPSON STRONG TIE Simpson Strong-Tie 3 in. H X 2.88 in. W 20 Ga. Galvanized Steel Rigid Tie Connectors RTRZ
- PANDUIT Cable Tie Mount, .47" (12mm) Stud, Impac TMSTHS12-D0
- Zoro Cable Ties