Shop Alternate Products
This Product is Discontinued
Zoro
1/2" x 20 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7372596
Zoro # G7372596
This Product is Discontinued
Key Features
- Pneumatic Hose Length 20 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Safety Factor 4:1