Shop Alternate Products
This Product is Discontinued
Zoro
1/4" x 15 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7372429
Zoro # G7372429
This Product is Discontinued
Key Features
- Pneumatic Hose Length 15 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Pneumatic Hose Inside Dia. 1/4"