Shop Alternate Products
This Product is Discontinued
Zoro
3/4" x 3 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7371467
Zoro # G7371467
This Product is Discontinued
Key Features
- Pneumatic Hose Length 3 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Meets RMA Class C