Shop Alternate Products
This Product is Discontinued
Zoro
3/4" x 75 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7372611
Zoro # G7372611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pneumatic Hose Length 75 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Pneumatic Hose Inside Dia. 3/4"