Shop Alternate Products
This Product is Discontinued
Zoro
3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7372200
Zoro # G7372200
This Product is Discontinued
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Coupling Material Brass