Shop Alternate Products
This Product is Discontinued
Zoro
14" L Extra Heavy Duty Natural Cable Tie PK 100 (Discontinued)
Mfr # G8067809
Zoro # G8067809
This Product is Discontinued
Key Features
- Length 14"
- Color natural
- Width 3.00"
- Tensile Strength 119 lb.
- Max. Bundle Dia. 4.30''