Shop Alternate Products
This Product is Discontinued
Zoro
14" L Heavy Duty Yellow Cable Tie PK 100 (Discontinued)
Mfr # G8067748
Zoro # G8067748
This Product is Discontinued
Key Features
- Length 14"
- Color Yellow
- Width 3.00"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4.30''