Shop Alternate Products
This Product is Discontinued
Zoro
4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, 40 Grit, Zirconia Alumina (Discontinued)
Mfr # G5882725
Zoro # G5882725
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40