Shop Alternate Products
This Product is Discontinued
Zoro
4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, 80 Grit, Zirconia Alumina (Discontinued)
Mfr # G5882810
Zoro # G5882810
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Fine
- Grit 80