Shop Alternate Products
This Product is Discontinued
Zoro
1" Mounted Flap Wheel, 1/4" Threaded Shank, 80 Grit, Aluminum Oxide (Discontinued)
Mfr # G5882768
Zoro # G5882768
This Product is Discontinued
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide