Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plastic Mop, Yellow, 60", Metal Handle

  • Zoro #: G4151345
  • Mfr #: G4151345
$2.18
  • Length: 60"
  • Color: Yellow
  • Item: Plastic Mop,Yellow,60",Metal Handle
See full product details
Orders over $75 ship free.

Zoro #G4151345 Specifications

  • Zoro #: G4151345
  • Mfr #: G4151345
Length: 60" Color: Yellow
Item: Plastic Mop,Yellow,60",Metal Handle Material: Plastic
Connection Type: Quick Change Handle Material: Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plastic Mop,Yellow,60 in.,Quick Change Metal Handle

Reviews of Zoro #G4151345