Shop Alternate Products
This Product is Discontinued
Zoro
Premium Poly/Glass Air Filter, 25x25x1", MERV 7 (Discontinued)
Mfr # G7470596
Zoro # G7470596
This Product is Discontinued
Key Features
- Nominal Filter Size 25x25x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 25"
- Actual Depth 1-3/4"