Zoro
Pressure Gauge, 2", SS, 0-100, 1/4" NPT LF, 0 to 100 psi, 1/4" NPT, Stainless Steel, Silver
Mfr # G6397618
Zoro # G6397618
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT
- Gauge Application Hydraulic and applications where vibration is present
- Range 0 to 100 psi
- Gauge Primary Range Values 0 to 100
Explore More Products
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black G6397697
- ZORO Pressure Gauge, 1.5", 0-100, LM, 1/8" NPT, 0 to 100 psi, 1/8" NPT, Black painted steel, Black G6397688
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Silver PFQ2435-DRY-2FF
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC ALTITUDE-454L-C
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass SSN515LF
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black SEP-101D-354O
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black 4FLW2
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black PEM1431LF
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray DM-1105
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black 451259SD04L60#
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dia 1/4 Inch NPT Bottom Mount G7022-160
- Zoro Pressure Gauges