Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Safety Glasses With Clear Duramass Hard Coat, Scratch-Resistant Lens

  • Zoro #: G4068891
  • Mfr #: G4068891

$1.75

Details
  • Primary Frame Color: Clear
  • Temple Style: Hybrid
  • Frame Design: Dual Lens
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro #G4068891 Specifications

  • Zoro #: G4068891
  • Mfr #: G4068891
Primary Frame Color: Clear Temple Style: Hybrid
Frame Design: Dual Lens UV Protection: 99.9%
Temple Color: Black Polarized Lens: No
Frame Color: Clear Primary Lens Color: Clear
Lens Material: Polycarbonate Standards: ANSI Z87 + High Impact CAN/CSA-Z94.3
Gender: Unisex Metal Detectable: No
Item: Safety Glasses Lens Coating: Duramass Hard Coat, Scratch-Resistant
Country of Origin (subject to change): Taiwan, Province of China

Description

Choosing appropriate safety glasses is crucial to both the safety and well-being of those wearing them. Here are some important details for Zoro Safety Glasses. Primary Lens Color: Clear, Lens Coating: Duramass Hard Coat, Scratch-Resistant.

Reviews of Zoro #G4068891