Zoro Select

#0-80 x 3/16" Pan Head Slotted Machine Screw, 100 pk.

Zoro Select #0-80 x 3/16" Pan Head Slotted Machine Screw,  100 pk. 1ZE95
Hover or click to zoom Tap to zoom
  • Item: Machine Screw
  • Head Type: Pan
  • Drive Type: Slotted
  • Material: 18-8 Stainless Steel
  • Dia./Thread Size: #0-80
  • Finish: Plain
  • System of Measurement: Inch
  • Head Dia.: 0.116 in
See full product details
$10.00 /pkg. of 100

Must order in multiples of 2


Subtotal: $20.00

Zoro Select #1ZE95 Specifications

  • Item: Machine Screw
  • Head Type: Pan
  • Drive Type: Slotted
  • Material: 18-8 Stainless Steel
  • Dia./Thread Size: #0-80
  • Finish: Plain
  • Length: 3/16 in
  • System of Measurement: Inch
  • Head Dia.: 0.116 in
  • Package Quantity: 100
  • Thread Size: #0-80
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Head Height: 0.039 in
  • Length (Straight Wireway): 3/16 in
  • Washer Outside Diameter: Not Applicable
  • Tensile Strength: 60,000 psi
  • Minimum Head Width: 0.116 in
  • Screw Size: #0
  • Maximum Head Width: 0.116 in
  • Thread Style: Fully Threaded
  • Pack Size: Small
  • Head Width: 0.116 in
  • Maximum Head Height: 0.039 in
  • Drive: Slotted
  • Thread Direction: Right Hand
  • Minimum Head Height: 0.044 in
  • Dimensional Standards: ASME B18.6.3
  • Fastener Length: 3/16 in
  • Thread Fit: 2A
  • Thread Type: Fine
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #0-80, Fastener Length 3/16 in, Head Width 0.116 in, Head Height 0.039 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.116 in, Minimum Head Width 0.116 in, Maximum Head Height 0.039 in, Minimum Head Height 0.044 in

Reviews of Zoro Select #1ZE95

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.