Homz
Storage Tub w/ Rope Handles, 18 Gal, Black
Mfr # 0402GRBK.08
Zoro # G4302365
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Material polypropylene
- Handle Material Nylon
- Includes Rope Handles
- Outside Width 21 1/2 in
Explore More Products
- HOMZ Storage Tub 21 1/2 in x 16 1/2 in 0402GRRB.08
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote 4427BKYL.04
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White ROP2110-WP
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. 01-19-048-00148
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White GTH6R-SC-W
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining PAIL-STL-RI
- BASCO Tall Plastic Container, 1 gal. EZ-ET14
- BASCO Open Head Plastic Pail, 5 Gallon, Black N2150BUN-CD
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal 22071
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue ROP2150BL-P
- ZORO SELECT Pail Kit, Plastic FISHER2
- Homz Storage Pails & Buckets