Zoro Select
Two Hole Strap, Pipe Sz 1 1/2 In
Mfr # 0500381264
Zoro # G1225375
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Length (In.) 3 7/8 in
- Pipe Size (In.) 1 1/2 in
- Description/Special Features For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
- Metal Detectable Yes
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size GA-50PS
- ZORO SELECT One Hole Clamp, 2 In Pipe Sz, Steel 0070200EG
- ZORO SELECT One Hole Clamp, 1/2 In Pipe Sz, Steel 0070050EG
- ZORO SELECT Pipe Strap, Galvanized, 1" Pipe Size GA-100PS
- ZORO SELECT Galvanized Steel Two Hole Strap, 2" Pipe Size 0500381280
- ZORO SELECT HD Pipe Strap, Steel, 1 In, 4 3/4 In L HDPS-100
- ZORO SELECT One Hole Clamp, 3/8 In Pipe Sz, Steel 0070037EG
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 U624 1
- ZORO SELECT 5/16"-18 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310E
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L HDSS-75
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size CC-150PS
- Zoro Select Pipe Straps