Zoro Select
DRUM VENT, DUAL ACTION, BRASS
Mfr # 08101
Zoro # G3975316
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Height 2 in
- For Use With 30 and 55 Gallon Drums, 3/4 in to 2 in Bung Openings
- (M)NPT Inlet 2 in
- Body Material Brass
Replacement Parts
Explore More Products
- ZORO SELECT Drum Bung Socket, 3/8 In, Bronze BUNG-S-B1
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L 59
- ZORO SELECT Drum Safety Vent, Brass VENT-H
- ZORO SELECT Drum Bung Wrench, 13 In. L, Curved BNW-B-W
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L 8-805
- ZORO SELECT Drum Deheader, Ratchet Drive, Forged Head D-HEAD-1
- ZORO SELECT Drum Stacker, 91-5/8 in. H, 800 lb., 115V HDC-450-72-AC
- ZORO SELECT Drum Dumper, 87-3/4 in. H, 1500 lb., 115V HLD-94-15-P
- ZORO SELECT Stationary Drum Dumper, 95-1/4in, 1500lb. HDD-72-15-S-SSC
- AKRO-MILS Straight Wall Container Ergo Handle, 11"H SW242211F101000
- VESTIL Manual Drum Upender Tipper, 40" Handle DTP-11
- Zoro Select Drums & Accessories