Zoro Select
Viscous Liquids Faucet, 3/4 In, Brass
Mfr # 08955
Zoro # G0457712
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 6 in
- Material Brass
- (M)NPT Inlet 3/4 in
- Body Material Brass
Explore More Products
- ZORO SELECT Replacement Bolt Ring Set, 55 gal 12-55 17H-ASM
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel 404ADPT
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Yellow 207009
- ZORO SELECT Drum Plug, Round Head, 3/4 In., Steel, PK10 GTS10ZP
- ZORO SELECT Drum Faucet, Brass Plated Aluminum DFT-AL
- ZORO SELECT Bolt Ring, Includes Bolt and Nut RBH1413KIT
- ZORO SELECT Locking Bar MHLB002G
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Beige 207000
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Green 207005
- WESCO Deluxe Iron Self Priming Rotary Pump w/ Drip Plan 272212
- ZORO SELECT Capseal Sealing Tool, 3/4 In CCT34B
- Zoro Select Drums & Accessories