Zoro Select
1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK
- Mfr # B07040.150.0450
- Zoro # G5617757
$281.99
Subtotal: $281.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Black Oxide
- Screw Head Type Socket
- Drive Type Hex
- Drive Size 1 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK M07000.120.0160
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 50 PK U55050.037.0075
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 100 PK U51041.025.0150
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK M07000.240.0045
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK M07090.050.0020
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 100 PK U51050.013.0150
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK SDSC0020025CP-PK100
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm L, 125 PK L07160.160.0035
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 25 PK 704006-25
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Titanium, 1-1/4 in L 0017509
- Zoro Select Socket Head Cap Screws