Zoro Select
1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK
- Zoro #: G5621896
- Mfr #: B07000.150.0450
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1-1/2"-6
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 1 in
- Min. Tensile Strength: 170,000 to 180,000 psi
$98.08
Pk of 5, $19.62/ea
Subtotal: $98.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #B07000.150.0450
- Zoro #G5621896
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 1-1/2"-6 |
Length | 4-1/2 in |
Drive Size | 1 in |
Thread Length | 3 3/4 in |
Head Height | 1.5 in |
Min. Thread Length | 3 3/4 in |
Length (Straight Wireway) | 4 1/2 in |
Minimum Thread Length | 3 3/4 in |
Thread Size | 1 1/2"-6 |
Fastener Length | 4 1/2 in |
Head Diameter | 2.25 in |
Pack Size | Bulk Pack |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 to 180,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Thread Direction | Right Hand |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 in, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Minimum Thread Length 3 3/4 in, Fastener Length 4 1/2 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #B07000.150.0450
Explore more
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 4 PK B07000.150.0650
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 10 in L, 3 PK B07000.150.1000
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 3 PK B07000.150.0900
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK SDSC0040075CP-PK100
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK U07566.062.0125
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in L, 350 PK B07000.037.0112
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK M24C100KCS
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 14 in L, 5 PK SHCSBOX121314
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in L ZPS60238C22
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 75 mm L, 25 PK 877184-25
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L, 100 PK 347378-100
- Zoro Select Socket Head Cap Screws