This item is Discontinued.

Zoro Select 1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow 1LBL4

1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (Discontinued)

  • Mfr # 1LBL4
  • Zoro # G2614193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LBL4
Zoro #
G2614193
UPC #
-
Country of Origin
China

Details

Item
Street Elbow, 90 Degrees
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure
1500 psi at 150 Degrees F WOG
Saturated Steam Pressure
300 psi

Description

Street Elbow, 90 Degrees , Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi at 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.