Zoro Select
1-1/2" x 1/2" Carbon Steel Swage Nipple Class XS
- Zoro #: G2884609
- Mfr #: 2964833101
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Carbon Steel
- Specific Fitting Shape: Swage Nipple
- Fitting Schedule/Class: Class XS
- Basic Pipe Fitting Material: Metal
- Pipe Size - Pipe Fitting: 1-1/2" x 1/2"
- Fitting Connection Type: Plain
- Basic Pipe Fitting Shape: Nipple
- Standards: ASTM A234 WPB, MSS SP-95-2006
$64.72
4% off
$61.59
Subtotal: $61.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 1-1/2" x 1-1/4" Carbon Steel Swage Nipple Class XS 2994833101
- ZORO SELECT 1-1/2" x 3/4" Carbon Steel Swage Nipple Class XS 2974833101
- ZORO SELECT 1-1/2" x 1" Carbon Steel Swage Nipple Class XS 2984833101
- ZORO SELECT 90 Bend, Cast Iron, 2 in Pipe Size, Socket ZFB220190
- ZORO SELECT Hex Bushing, 1-1/4x1/4 In. 783YC4
- ZORO SELECT Merchant Coupling, 1/8 In. 783Y93
- ZORO SELECT Flange, Steel, Slip-On, 4 in Pipe Size BULK-PF-577
- ZORO SELECT Blind Plug, 4 in, Socket, Cast Iron, Black SVFPLG04
- ZORO SELECT Tap Tee, Cast Iron, 2 x 1 1/4 x 2 in 221212
- ANVIL 90 Elbow, Forged Steel, 3/4 in, FNPT 0361000805
- ZORO SELECT 1" Black Steel Socket Weld Flange FLCS1RFSW010
- Zoro Select Fittings