Zoro Select
Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/4 in L, 20 PK
Mfr # 12652CH8O
Zoro # G9712728
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK U04110.050.0150
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 10 PK M51010.160.0035
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 10 PK M01200.160.0085
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 10 in L U01200.087.1000
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK N04100.062.0600
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK TAPG5ZP58118
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 100 PK N04360.031.0100
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK M01000.180.0110
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK 10096BHT8P
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK U01200.043.0800
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 100 PK M01230.070.0030
- Zoro Select Hex Head Cap Screws