Zoro Select
1 1/4-12X8 Grade 8 Hex Head Cap Screw, Steel, PK 10
- Zoro #: G9712719
- Mfr #: 126128CH8O

Tap to zoom
Hover or click to zoom
$434.31
pkg. of 10 ($43.43/ea)
- Dia./Thread Size: 1 1/4-12X8
- Basic Material: Steel
- Fastener Finish: Zinc Yellow
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $434.31
Zoro Select #126128CH8O Specifications
- Zoro #: G9712719
- Mfr #: 126128CH8O
- Dia./Thread Size: 1 1/4-12X8
- Basic Material: Steel
- Fastener Finish: Zinc Yellow
- Head Type: Hex
- System of Measurement: Inch
- Fastener Thread Type: UNF (Fine)
- Cap Screw Type: Hex Head Cap Screw
- Package Quantity: 10
- Material Grade: Grade 8
- Item: Hex Head Cap Screw
- Country of Origin (subject to change): Canada
Description
1 1/4-12X8 Fine Thread Hex Cap Screw Grade 8 Zinc Yellow
Reviews of Zoro Select #126128CH8O
Explore more
- Zoro Select 7/16-14X7 1/2 Grade 5 Hex Head Cap Screw, Steel, PK 110 43120CH5O
- Zoro Select 5/8"-18 Grade 5 Hex Tap Bolt, Steel, PK 10 TAPG558184
- Zoro Select 5/8-11X2 Grade 5 Hex Head Cap Screw, Steel, PK 175 MS90725-164
- Zoro Select 7/16-20X6 Grade 8 Hex Head Cap Screw, Steel, PK 125 4496CH8O
- Zoro Select 5/8"-18 Grade 8 Hex Head Cap Screw, Steel, PK 5 N04160.062.0375
- Zoro Select B1/4-20X3 1/4 Hex Head Cap Screw, Steel, PK 300 BH025C325N
- Zoro Select B5/16-18X5/8 Hex Head Cap Screw, Steel, PK 900 BH031C063N
- Zoro Select 5/8-11X1 3/4 Grade 5 Hex Head Cap Screw, Steel, PK 175 6228CH5O
- Fabory 1/2"-20 Grade 5 Hex Head Cap Screw, Steel, PK 5 U01062.050.0700
- Fabory 5/8"-18 Grade 5 Hex Head Cap Screw, Steel, PK 5 U01060.062.0500
- Fabory 3/8"-16 Grade 5 Hex Tap Bolt, Steel, PK 25 U01210.037.0250
- Zoro Select Hex Head Cap Screws