Zoro Select
1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5 in L, 8 PK
- Mfr # B07000.125.0500
- Zoro # G5622051
$95.69
Subtotal: $95.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 1-1/4"-7
- Length 5 in
- Basic Material Steel
- Fastener Finish Black Oxide
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5 in L U07000.125.0500
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-9/16 in L ZPS60114C34
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK M07040.080.0025
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK M07151.050.0012
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK M12050CSP
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK U07000.056.0600
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0380063FP-PK100
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 1/2 in L, 42 PK B07000.050.0850
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 50 PK 50C425KCS
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L, 1000 PK 1412CSFLBLK
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK U07566.007.0025
- Zoro Select Socket Head Cap Screws