Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size
Mfr # 1VEU2
Zoro # G0442425
$31.55
14% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size 1VFE8
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 1VFY3
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size 6AYZ5
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 6AYT0
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/8" Pipe Size 6RCT7
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size 706228-0806
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/8 ZUSA-PF-9074
- ZORO SELECT Square Socket Plug, Brass, 3/4 in, M BSPT ZUSA-PF-10566
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" x 1/4" Pipe Size 4CCK9
- THRIFCO PLUMBING 1/4 X 1-1/2 Inch Brass Nipple 5319072
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size 2205P-4
- Zoro Select Brass Pipe Fittings