Zoro Select
Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-3/4 in L, 40 PK
Mfr # 10144CH8O
Zoro # G9712859
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-14
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK M01210.080.0025
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L U01000.087.0950
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK U01200.062.1200
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L N01000.112.0600
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK U55010.037.0450
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 10 PK 3AWC4
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 300 PK 3856CH8O
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 300 mm L, 5 PK M01200.120.0300
- ZORO SELECT Grade 5, 1-1/8"-12 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 30 PK 11348CH5O
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L U04104.125.0500
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 5 PK M01200.160.0220
- Zoro Select Hex Head Cap Screws