Zoro Select
Grade 2, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 35 PK
Mfr # 11240CH2
Zoro # G9700496
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Drive External Hex
- Material Grade/Class Grade 2
- Material Steel
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK U08210.031.0125
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK N04100.043.0300
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in L, 5 PK U55000.062.0350
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK N01060.100.0250
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK U04360.101.0450
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 5 PK M55000.160.0150
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 100 PK 37112BHT5
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 250 PK 3748BHT5
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 100 PK 5080BHT
- PRIME-LINE Hex Bolts 5/8in-11 X 1-1/2in A307 Grade A Zinc Plated Steel 10PK 9061082
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK M01210.120.0100
- Zoro Select Hex Head Cap Screws