Zoro Select

1-3/4"-5 Cylindrical Socket Head Cap Screw, 8 in L

Zoro Select 1-3/4"-5 Cylindrical Socket Head Cap Screw,  8 in L U07000.175.0800
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 1-3/4"-5
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
See full product details
$83.66

Subtotal: $83.66

Zoro Select #U07000.175.0800 Specifications

  • Dia./Thread Size: 1-3/4"-5
  • Drive Type: Hex Socket
  • Length: 8 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Head Height: 1.75 in
  • Vented Hole Size: Not Vented
  • Screw Industry Standards: ASME B18.3
  • Drive Size: 1 1/4 in
  • Temp. Range: - 58 Degrees F to 302 Degrees F
  • Thread Dia.: 1-3/4 in
  • Thread Direction: Right Hand
  • Head Dia.: 2.625 in
  • Item: Socket Head Cap Screw
  • Rockwell Hardness: C37 to C45
  • Min. Tensile Strength: 170,000 psi
  • Thread Length: 4-3/8"
  • Fastener Industry Standards: ASME B18.3
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 4 3/8 in
  • Package Quantity: 1
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-3/4 In.-5, Length 8 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1 1/4 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 4 3/8 in, Thread Length 4 3/8 in, Head Height 1.75 in, Thread Dia. 1-3/4 in

Reviews of Zoro Select #U07000.175.0800

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.