Zoro Select

1-3/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle, 1

Zoro Select 1-3/8" Bent Radiator Paint Brush,  Synthetic Bristle,  Wood Handle,  1 6NCE8
Hover or click to zoom Tap to zoom
  • Item: Paint Brush
  • Brush Style: Bent Radiator
  • Basic Bristle Material: Synthetic
  • Bristle Material: Synthetic
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Soft
  • Brush Thickness: 7/16 in
See full product details
$4.10
Orders over $75 ship free.

Subtotal: $4.10

Zoro Select #6NCE8 Specifications

  • Item: Paint Brush
  • Brush Style: Bent Radiator
  • Brush Size: 1-3/8"
  • Basic Bristle Material: Synthetic
  • Bristle Material: Synthetic
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Soft
  • Brush Thickness: 7/16 in
  • Basic Coating Type: All Paints and Coatings
  • Paint Base Type: Oil, Water
  • Bristle Length: 1 13/16 in
  • For Paint or Coating Type: All Paints and Coatings
  • Bristle Thickness: 7/16 in
  • Handle Length: 13 13/16 in
  • Surface Material: Concrete, Metal, Wood
  • Filament Type: Synthetic
  • Handle Type: Long
  • Bristle Width: 1 3/8 in
  • For Paint Base Type: Oil, Water
  • Surface Texture: Rough, Smooth
  • Ferrule Material: Brass Plated
  • Ferrule Shape: Square
  • Washable: Yes
  • Filament Material: Synthetic
  • Bristle Color: Black
  • Overall Width: 1 3/8 in
  • Handle Color: Tan
  • Country of Origin (subject to change): China

Description

Paint Brush, Brush Style Bent Radiator, Filament Type Synthetic, Filament Material Synthetic, Brush Size 1 3/8 in, Bristle Thickness 7/16 in, Bristle Length 1 13/16 in, Bristle Stiffness Soft, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black, Bristle Width 1 3/8 in, Brush Length 1 13/16 in

Restrictions and Compliance

Reviews of Zoro Select #6NCE8