Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1"-8 18-8 Hex Head Cap Screw, Stainless Steel

  • Zoro #: G2933415
  • Mfr #: 24C575
$7.23 /ea

Order in multiples of 2

  • Dia./Thread Size: 1"-8
  • Fastener Length: 4 1/4 in
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Zoro Select #24C575 Specifications

  • Zoro #: G2933415
  • Mfr #: 24C575
  • Dia./Thread Size: 1"-8
  • Fastener Length: 4 1/4 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1"-8
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 2 1/4 in
  • Thread Style: Partially Threaded
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Grade/Class: 18-8
  • Item: Hex Head Cap Screw
  • Head Height: 39/64 in
  • Rockwell Hardness: B80 to C32
  • Screw Industry Standards: ASME B18.2.1
  • Material Grade: 18-8
  • Tensile Strength: 85 to 140 psi
  • Fastener Industry Standards: ASME B18.2.1
  • Head Width: 1.5 in
  • Thread Direction: Right Hand
  • Thread Type: UNC (Coarse)
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 4 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1.5 in

Reviews of Zoro Select #24C575