Zoro Select

1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 1/4 in L, 15 PK

Zoro Select 1"-8 Socket Head Cap Screw,  Black Oxide Steel,  3 1/4 in L,  15 PK B07000.100.0325
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 1"-8
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 3/4 in
  • Min. Tensile Strength: 170,000 to 180,000 psi
See full product details
$53.97
Pk of 15, $3.60/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07000.100.0325 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 1"-8
  • Length: 3 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 3/4 in
  • Package Quantity: 15 PK
  • Min. Tensile Strength: 170,000 to 180,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Screw Style: Socket Head Cap Screw
  • Rockwell Hardness: C37 to C45
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Head Dia.: 1.5 in
  • Head Height: 1 in
  • Thread Direction: Right Hand
  • Thread Style: Partially Threaded
  • Thread Length: 2 1/2 in
  • Standards: ASME B18.3
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 3 1/4 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/4 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 2 1/2 in, Thread Length 2 1/2 in, Head Height 1 in, Thread Dia. 1 in, Package Quantity 15

Reviews of Zoro Select #B07000.100.0325

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.