Zoro Select
1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 15 PK
- Zoro #: G5622289
- Mfr #: B07000.100.0475
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1"-8
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 3/4 in
- Min. Tensile Strength: 170,000 to 180,000 psi
$74.13
Pk of 15, $4.94/ea
Subtotal: $74.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07000.100.0475 Specifications
- Zoro #: G5622289
- Mfr #: B07000.100.0475
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1"-8
- Length: 4-3/4 in
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 3/4 in
- Min. Tensile Strength: 170,000 to 180,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Material Grade: Alloy Steel
- Temp. Range: -58 Degrees F to 302 Degrees F
- Thread Style: Partially Threaded
- Thread Length: 2 1/2 in
- Fastener Thread Type: UNC (Coarse)
- Head Height: 1 in
- Head Dia.: 1.5 in
- Thread Direction: Right Hand
- Screw Style: Socket Head Cap Screw
- Rockwell Hardness: C37 to C45
- Thread Type: Coarse
- Package Quantity: 15
- Min. Thread Length: 2 1/2 in
- Length (Straight Wireway): 4 3/4 in
- Minimum Temperature: -58 Degrees F
- Flange Thickness: Not Applicable
- Pack Size: Bulk Pack
- Flange Diameter: Not Applicable
- Minimum Thread Length: 2 1/2 in
- Thread Size: 1"-8
- Vent Hole Diameter: Not Applicable
- Finish: Black Oxide
- Fastener Length: 4 3/4 in
- Dimensional Standards: ASME B18.3
- Special Features: Not Applicable
- Material: Steel
- Head Type: Standard
- Tensile Strength: 170,000 psi
- Thread Pitch: Not Applicable
- Maximum Temperature: 302 Degrees F
- Head Diameter: 1.5 in
- Countersink Angle: Not Applicable
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length 2 1/2 in, Fastener Length 4 3/4 in, Head Height 1 in, Head Diameter 1.5 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #B07000.100.0475
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 15 PK B07000.100.0350
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in L, 13 PK B07000.100.0600
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 12 PK B07000.100.0650
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK M51040.080.0020
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 160 mm L, 150 PK L07160.080.0160
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 350 PK B51050.031.0250
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK HYAS66032GR
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 9/16 in L, 100 PK HYA04018GR
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in L, 100 PK U07000.031.0037
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 85 mm L, 125 PK L07160.120.0085
- Zoro Select Socket Head Cap Screws