Zoro Select
1-8X10 BOLT SQUARE MACHINE PLAIN
- Mfr # 100160BMQ
- Zoro # G9681027
$84.15
Subtotal: $84.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Screw Size 1"
- Finish Plain
- Thread Size 1"-8
- Head Type Square
- Drive Square
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT 1/2-13X10 BLT HEX MACH. HOT DIP GALVANIZED 50160BMG
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish CPS2NE66GR
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish JBDL24JPR25
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS DISP-SET-16-060
- ZORO SELECT 1/2-13X3 1/2 BOLT SQUARE MACHINE PLAIN 5056BMQ
- ZORO SELECT 1/2-13X3 BLT HEX MACH. HOT DIP GALVANIZED 5048BMG
- ZORO SELECT 7/8-9X3 1/2 BOLT SQUARE MACHINE PLAIN 8756BMQ
- ZORO SELECT 1/2-13X6 BOLT SQUARE MACHINE PLAIN 5096BMQ
- ZORO SELECT Machine Screw and Nut Assortment, Steel, Zinc Finish, 71 PCS 1NA97
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish 18-8SS 72 FA
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish CPS1NB12GR
- Zoro Select Screw & Bolt Assortments