Skip to Main Content
customer-service Help
Zoro Select

1-8X4 Grade 5 Hex Head Cap Screw, Steel, PK 35

Zoro Select 1-8X4 Grade 5 Hex Head Cap Screw,  Steel,  PK 35 10064CH5O
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$351.76 ($10.05/unit)
  • Dia./Thread Size: 1-8X4
  • Basic Material: Steel
  • Fastener Finish: Zinc
See full product details
This item ships free.
Total: $351.76

Zoro Select #10064CH5O Specifications

  • Dia./Thread Size: 1-8X4
  • Basic Material: Steel
  • Fastener Finish: Zinc
  • Head Type: Hex
  • System of Measurement: Inch
  • Fastener Thread Type: UNC (Coarse)
  • Material Grade: Grade 5
  • Cap Screw Type: Hex Head Cap Screw
  • Package Quantity: 35
  • Item: Hex Head Cap Screw
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Bulk Hex Head Cap Screws,1-8X4 CO,Package Quantity 35

Reviews of Zoro Select #10064CH5O