Zoro Select
1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 20 PK
Mfr # 100104BHT
Zoro # G9673458
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Drive External Hex
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK M51010.080.0025
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK N01060.100.0175
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK N04100.050.0075
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK M04160.100.0070
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 3110CH188
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK M51010.080.0040
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK M01200.100.0110
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 5 PK M51010.200.0055
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK U01060.056.0325
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK N04100.025.0225
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 10 PK U51007.050.0225
- Zoro Select Hex Head Cap Screws