- Home
- /
- Paint, Coatings & Supplies
- /
- Paint Brushes, Rollers and Trays
- /
- Paint Brushes
- /
- 1" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 36
Zoro Select
1" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 36
- Zoro #: G3167893
- Mfr #: 1TTX1
Tap to zoom
Hover or click to zoom
$24.46
pkg. of 36 ($0.68/ea)
- Item: Paint Brush
- Brush Style: Chip
- Basic Bristle Material: Natural
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.46
Zoro Select #1TTX1 Specifications
- Zoro #: G3167893
- Mfr #: 1TTX1
- Item: Paint Brush
- Brush Style: Chip
- Brush Size: 1"
- Basic Bristle Material: Natural
- Bristle Material: China Hair
- Basic Handle Material: Wood
- Handle Material: Unfinished Wood
- Bristle Stiffness: Soft
- Brush Thickness: 5/16 in
- Basic Coating Type: All Paints and Coatings
- Paint Base Type: Oil, Water
- Bristle Length: 1 1/2 in
- Overall Width: 1 in
- Washable: Yes
- Ferrule Shape: Square
- Handle Length: 4 3/8 in
- Bristle Width: 1 in
- Surface Texture: Rough, Smooth
- For Paint or Coating Type: All Paints and Coatings
- Handle Type: Flat
- Handle Color: Tan
- Filament Material: China Hair
- Ferrule Material: Tin Plated
- Filament Type: Natural
- Bristle Color: White
- Surface Material: Concrete, Metal, Wood
- For Paint Base Type: Oil, Water
- Bristle Thickness: 5/16 in
- Country of Origin (subject to change): China
Description
Paint Brush, Brush Style Chip, Basic Coating Type All Paints and Coatings, Brush Size 1 in, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 5/16 in, Bristle Length 1 1/2 in, Handle Material Unfinished Wood, Package Quantity 36
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #1TTX1
Explore more
- ZORO SELECT 3" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 1TTX4
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle, 1 1XRJ3
- ZORO SELECT 2" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle, 1 6NCE9
- A E S INDUSTRIES 3" PAINT BRUSH AD606
- RICHARD 1-1/4" Straight Paint Brush, 1 80301
- PXPRO PAINT BRUSH POLY ANG 2""W PR01983
- Zoro Select Paint Brushes