Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT Brass Coupling

  • Zoro #: G1968294
  • Mfr #: 82103-16
$51.65
  • Fitting Length: 3"
  • Max. Pressure: 400 psi
  • Hex Size: -
See full product details
Orders over $75 ship free.

Zoro Select #82103-16 Specifications

  • Zoro #: G1968294
  • Mfr #: 82103-16
Fitting Length: 3" Max. Pressure: 400 psi
Hex Size: - Fitting Schedule/Class: Class 250
Basic Pipe Fitting Material: Metal Pipe Fitting Length: 3"
Pipe Fitting Material: Brass Pipe Fitting Connection Type: FNPT
Pipe Fitting Schedule/Class: Class 250 Basic Pipe Fitting Shape: Coupling
Item: Coupling Outside Dia.: 1-3/8"
Fitting Connection Type: FNPT Standards: ASME B.16.15, B1.20.1
Specific Pipe Fitting Shape: Coupling Pipe Size - Pipe Fitting: 1"
Temp. Range: 0 Degrees to 400 Degrees F Specific Fitting Shape: Coupling
Pipe Size (Fittings): 1" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material Brass, Fitting Schedule/Class Class 250, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT, Standards ASME B.16.15, B1.20.1, Fitting Length 3 in, Max. Pressure 400 psi, Outside Dia. 1 3/8 in, Hex Size -, Temp. Range 0 Degrees to 400 Degrees F

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #82103-16