Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" FNPT Brass Union

  • Zoro #: G0958535
  • Mfr #: 82104-16
$68.46
  • Pipe Size (Fittings): 1"
  • Hex Size: -
  • Outside Dia.: 1-3/8"
See full product details
Orders over $75 ship free.

Zoro Select #82104-16 Specifications

  • Zoro #: G0958535
  • Mfr #: 82104-16
Pipe Size (Fittings): 1" Hex Size: -
Outside Dia.: 1-3/8" Pipe Fitting Length: 3"
Fitting Connection Type: FNPT Pipe Fitting Connection Type: FNPT
Specific Fitting Shape: Union Temp. Range: 0 Degrees to 400 Degrees F
Pipe Fitting Schedule/Class: Class 250 Specific Pipe Fitting Shape: Union
Item: Union Fitting Schedule/Class: Class 250
Max. Pressure: 400 psi Standards: ASME B.16.15, B1.20.1
Basic Pipe Fitting Shape: Union Pipe Size - Pipe Fitting: 1"
Basic Pipe Fitting Material: Metal Fitting Length: 3 in
Pipe Fitting Material: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Union, Pipe Fitting Material Brass, Fitting Schedule/Class Class 250, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT, Standards ASME B.16.15, B1.20.1, Fitting Length 3 in, Max. Pressure 400 psi, Outside Dia. 1 3/8 in, Hex Size -, Temp. Range 0 Degrees to 400 Degrees F

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #82104-16